This product requires certification to purchase.

19-3/4 x 15-5/8 in. Rectangular Undermount Bathroom Sink in Biscuit

KOHLER

Kathryn® 19-3/4 x 15-5/8 in. Rectangular Undermount Bathroom Sink in Biscuit

  • Fast #
  • Part #K2330-G-96
  • Item #1720243
  • Manufacturer Part #2330-G-96
4.6 out of 5 Customer Rating
Brand image
KOHLER

Kathryn® 19-3/4 x 15-5/8 in. Rectangular Undermount Bathroom Sink in Biscuit

  • Fast #
  • Part #K2330-G-96
  • Item #1720243
  • Manufacturer Part #2330-G-96
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rectangular basin
  • Glazed underside works beautifully for countertop installations
  • Overflow drain
  • No faucet holes and requires wall-mount or counter mount faucet
  • Coordinates with other products in the Kathryn® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Kathryn®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
19-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
17 in x 13 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
087206807244
Width:
15-5/8 in