This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Kelston 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K32810-RA-0
  • Item #9913852
  • Manufacturer Part #32810-RA-0
4.4 out of 5 Customer Rating
Brand image
KOHLER

Kelston 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K32810-RA-0
  • Item #9913852
  • Manufacturer Part #32810-RA-0
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height®feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Right-hand Polished Chrome trip lever
  • 2-1/8 in (54 mm) fully glazed trapway
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • CleanCoat™ surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Coordinates with other products in the Kelston collection
  • Precision-engineered patented tank, bowl, and trapway create strong siphon during flushing
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CSA Certified:
B45.1
Collection:
Kelston
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/4 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-3/8 in
Length:
29-1/4 in
Material:
Vitreous China
Toilet Bowl Height:
16-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
UPC:
195711010599
WaterSense Labeled:
Yes
Width:
17-5/8 in