1.28 gpf Elongated Two Piece Toilet in White
Kelston® 1.28 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in White
Part #K4306-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K4469-0
- Two piece toilet
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes standard left-hand trip lever
- Combination consists of the Kohler® K-4306 bowl and Kohler® K-4469 tank
- Coordinates with other products in the Kelston® collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B651, CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 30-1/2 in
- IAPMO Listed:
- No
- Length:
- 30 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 16-3/4 in