1.28 gpf Toilet Tank in Black Black™
Kelston® 1.28 gpf Toilet Tank in Black Black™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Left-hand polished chrome trip lever
- Coordinates with other products in the Kelston collection
- Combines with K-32809 bowl to create a complete K-32810 toilet
- AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
- Easy-to-flush canister design requires less force to actuate than a 3 in (76 mm) flapper and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 14-1/16
- IAPMO Listed:
- Yes
- Length:
- 8-7/8
- Material:
- Vitreous China
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- K32808-7
- UPC:
- 195711019080
- WaterSense Labeled:
- No
- Width:
- 17-5/8