1.28 gpf Toilet Tank in White
Kelston® 1.28 gpf Toilet Tank in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1.28 gpf (4.8 lpf)
- Left-hand Polished Chrome trip lever
- Continuous clean system automatically dispenses cleaning solution with every flush
- Works with any white toilet bowl cleaner tablet. Tablets last up to six months in ContinuousClean ST system
- Coordinates with other products in the Kelston collection
- Combines with the K-32809 bowl to create a complete K-32820 toilet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Only:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-7/8 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- AquaPiston
- Handle Type:
- Trip Lever
- Height:
- 14-1/16 in
- IAPMO Listed:
- Yes
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 195711027085
- WaterSense Labeled:
- No
- Width:
- 17-5/8 in