This product requires certification to purchase.

1.6 gpf Toilet Tank in Biscuit

KOHLER

Kelston® 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4474-96
  • Item #3879574
  • Manufacturer Part #4474-96
5 out of 5 Customer Rating
Brand image
KOHLER

Kelston® 1.6 gpf Toilet Tank in Biscuit

  • Fast #
  • Part #K4474-96
  • Item #3879574
  • Manufacturer Part #4474-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.6 gpf
  • Includes standard left-hand trip lever
  • Combines with the Kohler® K-4306 bowl to create a complete Kohler® K-3754 Kelston® toilet
  • Coordinates with other products in the Kelston® collection
  • No faucet holes requires wall-mount or counter-mount faucet
  • Single flush uses the force of gravity and a precision engineered tank to create a strong siphon during flushing
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Kelston®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
14 in
IAPMO Listed:
No
Length:
8-15/16 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
650531791191
WaterSense Labeled:
No
Width:
16-3/4 in