This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

KOHLER

Kelston® 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K13501-2BZ
  • Item #4336604
  • Manufacturer Part #13501-2BZ
5 out of 5 Customer Rating
Brand image
KOHLER

Kelston® 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #K13501-2BZ
  • Item #4336604
  • Manufacturer Part #13501-2BZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Kelston® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kelston®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
2-7/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
3-15/16 in
UPC:
885612110893