KOHLER
Kelston® 24 in. Towel Bar in Vibrant Brushed Nickel
Part #K13501-BN | Item #3979756 | Manufacturer Part #13501-BN
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 12
How to get it:
Product Details
- Kelston accessories feature a unique blend of traditional and modern design elements that add fresh sophistication and warm elegance to the bathroom
- This sturdy metal 24-in towel bar complements faucets and other fixtures in the Kelston collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Lifetime limited warranty
Documents
Specifications
ADA Compliant: No
Base Plate Height: 2-7/16 in
CARB OTC LEED Compliant: No
Collection: Kelston®
Color Finish: Vibrant Brushed Nickel
Color Finish Category: Nickel Tones
Hardware Included: Yes
Height: 2-7/16 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Metal
Mount Type: Wall
Number of Bars: 1
Projection: 3-15/16 in