This product requires certification to purchase.

24 in. Pedestal Bathroom Sink with Base in White

KOHLER

Kelston® 24 in. Pedestal Bathroom Sink with Base in White

  • Fast #
  • Part #K24050-8-0
  • Item #9200798
  • Manufacturer Part #24050-8-0
5 out of 5 Customer Rating
Brand image
KOHLER

Kelston® 24 in. Pedestal Bathroom Sink with Base in White

  • Fast #
  • Part #K24050-8-0
  • Item #9200798
  • Manufacturer Part #24050-8-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rectangular basin
  • 8-in (203 mm) centerset faucet holes
  • Overflow drain
  • Combination consists of the K-24051-8 basin and the K-24052 pedestal
  • Coordinates with other products in the Kelston collection
  • Vitreous China
  • Pedestal
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CSA Certified:
CSA B45.1
Collection:
Kelston®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
8 in
Height:
35 in
Length:
24 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Sink Bowl Size:
24 in
Sink Depth:
6-15/16 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
20 in