This product requires certification to purchase.

Elongated Tall Toilet Bowl with Revolution 360

KOHLER

Kelston® Elongated Tall Toilet Bowl with Revolution 360

  • Fast #
  • Part #K43200-0
  • Item #10490638
  • Manufacturer Part #43200-0
4.6 out of 5 Customer Rating
Brand image
KOHLER

Kelston® Elongated Tall Toilet Bowl with Revolution 360

  • Fast #
  • Part #K43200-0
  • Item #10490638
  • Manufacturer Part #43200-0
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2 in (63.5 mm) higher than Comfort Height® for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • Combines with the K-32808, K-32808-RA, or K-32818 tank to create a complete K-43201, K-43201-RA, or K-30688 toilet
  • 2-1/8 in (54 mm) fully glazed trapway
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat™ surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Coordinates with other products in the Kelston collection
  • Requires Certification

Documents

Dimensions & Measurements
Bowl Height Range
17 in+
Depth
28-47/50 in
Height
19-1/16 in
Length
28-15/16 in
Toilet Bowl Height
19-1/2 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
14-33/100 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
Kelston®
Color Finish Category
Whites
Color Finish Name
White
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
CSA Certified
CSA B45.1
IAPMO Listed
Yes
Type
K43200-0
UPC
195711169419