Left-Hand Trip Lever in Oil Rubbed Bronze
Kelston® Left-Hand Trip Lever in Oil Rubbed Bronze
Product Details
Product Details
- Left-hand trip lever
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- For use with Kohler® K-11452 and Kohler® K-11453 Kelston® Comfort Height® two-piece toilets
- Coordinates with other products in the Kelston® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-11452 and K-11453 Comfort Height Two-piece Toilets
- CSA Certified:
- Yes
- Collection:
- Kelston®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Left Hand Trip Lever
- Installation Type:
- Left Hand
- Length:
- 2-5/8 in
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612058980
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in