Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Kelston® Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 714-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Left-hand trip lever
- For use with K-11452 and K-11453 Kelston Comfort Height® two-piece toilets
- Coordinates with other products in the Kelston collection
Specifications
- Brand Model Compatibility:
- K-11452, K-11453
- Collection:
- Kelston®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1/2
- Length:
- 2-5/8
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- UPC:
- 195711036339