This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

KOHLER

Kelston® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #K13507-CP
  • Item #3979733
  • Manufacturer Part #13507-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Kelston® Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #K13507-CP
  • Item #3979733
  • Manufacturer Part #13507-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Kelston® collection
  • Imperial Blue™ design
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Kelston®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-15/16 in
Diameter:
7-3/16 in
Height:
8-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
3-15/16 in
Ring Type:
Closed
Shape:
Round
UPC:
650531873842
Width:
3-15/16 in