Round Closed Towel Ring in Vibrant Brushed Nickel
Kelston® Round Closed Towel Ring in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with other products in the Kelston collection
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 3-15/16 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kelston®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3-15/16 in
- Diameter:
- 7-3/16 in
- Height:
- 8-1/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3-15/16 in
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 650531873859
- Width:
- 3-15/16 in