This product requires certification to purchase.

Shower Faucet Trim with Single Lever Handle in Polished Chrome

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS13493-4-CP
KOHLER

Kelston® Shower Faucet Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KT13493-4-CP
  • Item #3811152
  • Manufacturer Part #T13493-4-CP
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Polished Chrome Single Handle Single Function Shower Faucet (Trim Only)
KOHLER Single Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #TS13493-4-CP
KOHLER

Kelston® Shower Faucet Trim with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #KT13493-4-CP
  • Item #3811152
  • Manufacturer Part #T13493-4-CP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 179
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower trim only
  • Showerhead flow rate: 2.2 gpm
  • Showerhead has 48 Masterclean™ spray nozzles
  • Includes faceplate, showerhead, arm and flange
  • Handle Type: Lever
  • Required Accessories: Rough-in valve: K304-K-NA or K304-KS-NA
  • Complements Kelston faucets and accessories
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Kelston®
Color Finish Name:
Polished Chrome
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
6-1/2 in
Trim Only:
Yes
UPC:
650531803054
WaterSense Labeled:
No
Width:
6-1/2 in