This product requires certification to purchase.

Two Handle Roman Tub Faucet in Polished Chrome

KOHLER

Kelston® Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #KT13494-4-CP
  • Item #3811351
  • Manufacturer Part #T13494-4-CP
4.9 out of 5 Customer Rating
Brand image
KOHLER

Kelston® Two Handle Roman Tub Faucet in Polished Chrome

  • Fast #
  • Part #KT13494-4-CP
  • Item #3811351
  • Manufacturer Part #T13494-4-CP
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Completes Kelston® design solution with Kohler® fixtures and accessories
  • Ceramic disc valves exceed industry longevity standards by over two times to ensure durable performance for life
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Kelston®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
8-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-7/8 in
Trim Only:
No
Tub Spout Reach:
6-1/2 in
Tub Spout Type:
Non-diverter
UPC:
650531839619
WaterSense Labeled:
No
Width:
8 in