Undermount Basin in White
Kelston® Undermount Basin in White
Product Details
Product Details
- Overflow drain
- Coordinates with other products in the Kelston collection
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Kelston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20-3/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- PipeTubing Size:
- 3/8
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-5/16 in x 14 in
- Sink Depth:
- 5
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- K2382-0
- UPC:
- 650531633125
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-1/4