Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Kelston® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze
Product Details
Product Details
- Pivoting holder makes changing toilet tissue quick and simple
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- Coordinates with other products in the Kelston® collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Kelston®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-13/32
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/8
- Material:
- Metal
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-15/16
- UPC:
- 885612110923
- Width:
- 6-1/8