Kelston® Wall Mount Toilet Tissue Holder in Polished Chrome

Part #K13504-CP  |  Item #3979801  |  Manufacturer Part #13504-CP

$49.86 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 432
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Kelston® collection

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Kelston®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 2-13/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6-1/8 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 3-15/16 in