Kelston® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

Part #K13504-BN  |  Item #3979796  |  Manufacturer Part #13504-BN

$72.26 EACH

Color/Finish: Vibrant Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 96
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pivoting holder makes changing toilet tissue quick and simple
  • Coordinates with other products in the Kelston collection
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Kelston®

Color Finish: Vibrant Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-469/500 in

Hardware Included: Yes

Height: 2-13/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8-5/8 in

Material: Metal

Mount Type: Wall

Pivoting: No

Projection: 3-15/16 in

Width: 6-1/8 in