13-5/8 in x 13-5/8 in Stainless Steel Rack
Kennon® 13-5/8 in x 13-5/8 in Stainless Steel Rack
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits in the right bowl of the Kohler® K-8185-1 and Kohler® K-RH8185-1 Kennon® kitchen sink
- Material: Stainless steel
- Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
- Helps protect sink surface from daily wear
- Dishwasher safe
Documents
Specifications
- Brand Model Compatibility:
- K-8185-1 and K-RH8185-1 Kennon® Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Kennon®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 16-1/2
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Other
- Size:
- 13-5/8 in x 13-5/8 in
- UPC:
- 885612427908
- Width:
- 13-5/8