This product requires certification to purchase.

16-1/2 in. Sink Rack in Stainless Steel

KOHLER

Kennon® 16-1/2 in. Sink Rack in Stainless Steel

  • Fast #
  • Part #K5662-ST
  • Item #7181807
  • Manufacturer Part #5662-ST
5 out of 5 Customer Rating
Brand image
KOHLER

Kennon® 16-1/2 in. Sink Rack in Stainless Steel

  • Fast #
  • Part #K5662-ST
  • Item #7181807
  • Manufacturer Part #5662-ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits in the left bowl of the Kohler® K-8185-1 and Kohler® K-RH8185-1 Kennon® kitchen sinks
  • Comes included with the Kohler® K-8185-1 Kennon® kitchen sink
  • Material: Stainless steel
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Helps protect sink surface from daily wear
  • Dishwasher safe
  • Requires Certification

Specifications

Brand Model Compatibility:
K-8185-1 and K-RH8185-1 Kennon® Kitchen Sinks
CARB OTC LEED Compliant:
No
Collection:
Kennon®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2-1/2 in
End Connections:
Adapter
GSA Approved:
No
Height:
3/4 in
IAPMO Listed:
No
Length:
16-1/2 in
Material:
Stainless Steel
Shape:
Rectangular
UPC:
885612427892
Width:
13-5/8 in