17-3/4 x 15-9/16 in. Stainless Steel Sink Rack
Kennon® 17-3/4 x 15-9/16 in. Stainless Steel Sink Rack
Product Details
Product Details
- Fits in the bowl of the Kohler® K-8437-1 Kennon® kitchen sink
- Comes included with the Kohler® K-8437-1 Kennon® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Recommended for use with the Kohler® K-5376 bottom sink rack (sold separately)
Documents
Specifications
- Brand Model Compatibility:
- K-8437-1
- CARB OTC LEED Compliant:
- No
- Collection:
- Kennon®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 17-3/4
- Material:
- Stainless Steel
- Product Type:
- Sink Rack
- Shape:
- Rectangular
- Size:
- 17-3/4 in x 15-9/16 in
- UPC:
- 885612456250
- Weight:
- 2
- Width:
- 15-9/16