25 x 22 in. 1 Hole Neoroc Composite Single Bowl Dual Mount Kitchen Sink in Matte Grey
Kennon® 25 x 22 in. 1 Hole Neoroc Composite Single Bowl Dual Mount Kitchen Sink in Matte Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 27 in (686 mm) minimum base cabinet width for undermount or top-mount installation
- Single bowl
- 10 in (254 mm) depth provides generous workspace
- Includes one faucet hole and option for three additional holes for knockout with ball-peen hammer and punch
- Includes K-80049 sink rack
- Matte finish offers rich, dimensional color
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Kennon®
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Grey
- Drain Location:
- Rear
- Drain Opening:
- 3-7/8 in
- IAPMO Listed:
- Yes
- Length:
- 25 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 16-15/16 in x 22-1/8 in x 10 in
- Sink Depth:
- 10-5/8 in
- Sink Installation Type:
- Drop-in, Undermount, Dual Mount
- Sink Material:
- Neoroc
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612989710
- Width:
- 22 in