This product requires certification to purchase.

33 in. Dual Mount Neoroc Double Bowl Kitchen Sink in Matte Black

KOHLER

Kennon® 33 in. Dual Mount Neoroc Double Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #K8185-1-CM1
  • Item #7200605
  • Manufacturer Part #8185-1-CM1
5 out of 5 Customer Rating
Brand image
KOHLER

Kennon® 33 in. Dual Mount Neoroc Double Bowl Kitchen Sink in Matte Black

  • Fast #
  • Part #K8185-1-CM1
  • Item #7200605
  • Manufacturer Part #8185-1-CM1
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minimum base cabinet width 36" for under-mount or top-mount installation
  • Double equal bowls
  • Depth: 9"
  • Includes 1 faucet hole on rear deck (3 more faucet holes available for knockout with ball-peen hammer and punch)
  • Includes cutout templates
  • Includes Kohler® K-5662 bottom sink rack
  • Optional Kohler® K-5186 bottom basic rack (sold separately)
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-7/8 in
Length
33 in
Sink Bowl Size, Left
14-9/16 in x 16-13/16 in x 9 in
Sink Bowl Size, Right
14-9/16 in x 16-13/16 in x 9 in
Sink Depth
9-5/8 in
Sink Size Range
31 in - 36 in
Width
22 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Kennon®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Drain Location
Rear Center
Number of Bowls
2
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Drop-in, Undermount, Dual Mount
Sink Material
Stone Composite
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5
IAPMO Listed
Yes
Origin
Global
UPC
885612456328