33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Matte Brown
Kennon® 33 x 22 in. 1 Hole Composite Double Bowl Dual Mount Kitchen Sink in Matte Brown
Product Details
Product Details
- Minimum base cabinet width 36" for under-mount or top-mount installation
- Double equal bowls
- Depth: 9"
- Includes 1 faucet hole on rear deck (3 more faucet holes available for knockout with ball-peen hammer and punch)
- Includes cutout templates
- Includes Kohler® K-5662 bottom sink rack
- Optional Kohler® K-5186 bottom basic rack (sold separately)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5
- Collection:
- Kennon®
- Color Finish Category:
- Browns
- Color Finish Name:
- Matte Brown
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8
- IAPMO Listed:
- Yes
- Length:
- 33
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-9/16 in x 16-13/16 in x 9 in
- Sink Bowl Size, Right:
- 14-9/16 in x 16-13/16 in x 9 in
- Sink Depth:
- 9-5/8
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Neoroc
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 885612456489
- Width:
- 22