60W 2-Lights E26 Medium A19 Pendant in Polished Chrome
Kernen™ 60W 2-Lights E26 Medium A19 Pendant in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Flared milk glass shade perfectly diffuses the light to add an elegant warmth to your room
- Requires bulb with medium (E26) base; type A19, A21, or G25 bulb recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Includes installation hardware
- Coordinates with other products in the Kernen collection
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Kernen™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Depth:
- 72-13/16
- Diameter:
- 17-7/8
- Dimmable:
- No
- Glass Type:
- Frosted
- Height:
- 72-13/16
- Installation Type:
- Ceiling Mount
- Length:
- 72-13/16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Material:
- Steel, Glass, Brass, Aluminum
- Minimum Height:
- 18-13/16
- Number of Lights:
- 1
- Overall Height:
- 72-13/16
- Type:
- K32261-PE01-2GL
- UL Listed:
- UL 1598
- UPC:
- 195711117571
- Volts:
- 120V
- Watts:
- 60
- Width:
- 17-7/8