1.28 gpf Elongated Chair Height Two Piece Toilet with Left Hand Lever
Kingston™ 1.28 gpf Elongated Chair Height Two Piece Toilet with Left Hand Lever
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Comfort Height Elongated Floor Mount Bowl Toilet in White
Part #K25076-SS-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K25100-T-0
- Efficient and durable for commercial applications
- Ideal for commercial installations
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain- and odor-causing bacteria on the fixture surface
- Two-piece toilet
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair-height ADA-compliant seating
- 1.28 gallons per flush (gpf)
- Durable metal left-hand Polished Chrome trip lever included
- 2-1/8-in fully glazed trapway
- Tank locks included
-
ADA Compliant
-
Green
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Kingston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 31-11/25 in
- Length:
- 29-11/16 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 29-7/10 in