1.28 gpf Elongated Comfort Height Two Piece Toilet in White
Kingston 1.28 gpf Elongated Comfort Height Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
This product includes
KOHLER Comfort Height Elongated Floor Mount Bowl Toilet in White
Part #K25076-SS-0
KOHLER 1.28 gpf Toilet Tank in White
Part #K25100-T-0
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Kingston
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 29-3/4 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 31-1/2 in
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Type:
- KOH25077-SST-0
- UPC:
- 885612760425
- Width:
- 18-3/4 in