1.28 gpf Round Two-Piece Toilet with Right-Hand Trip Lever
Kingston™ 1.28 gpf Round Two-Piece Toilet with Right-Hand Trip Lever
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Efficient and durable for commercial applications
- Ideal for commercial installations
- Two-piece toilet
- Durable metal right-hand Polished Chrome trip lever included
- 2-1/8-in fully glazed trapway
- Easy to service silicone seal
- Sanitary guard where the bowl and tank meet for ease of cleaning
- Encapsulated ed bolts to prevent rusting and corrosion
- Combination consists of the K-25096 bowl and K-25100-RA tank
-
Green
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Height Range:
- 14-15 in
- Bowl Only:
- No
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- Collection:
- Kingston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-3/4
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Lever
- Height:
- 29-1/2
- Length:
- 27-3/4
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 14-1/2
- Toilet Installation:
- Floor Mount
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- Type:
- K25097-RA-0
- WaterSense Labeled:
- Yes
- Width:
- 27-77/100