21-1/4 x 18-1/8 in. Rectangular Wall Mount Bathroom Sink in White
Kingston™ 21-1/4 x 18-1/8 in. Rectangular Wall Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from premium materials that withstand high-volume usage
- Material: Vitreous china
- Wall-mount installation
- Faucet not included
- Includes wall hanger
- Includes soap dispenser drilling on left
- ADA compliant when installed with Kohler® K-13885 offset drain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Kingston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 12-1/4
- IAPMO Listed:
- No
- Length:
- 21-1/4
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 10 in
- Sink Depth:
- 12-1/4
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 040688798721
- Width:
- 18-1/8