Elongated Wall Mount Bowl Toilet in White
Kingston® Elongated Wall Mount Bowl Toilet in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Kohler Genuine Part
- Siphon jet.
- 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf) or 1.6 gpf (6.0 lpf) depending on flushometer specified.
- 11" (279 mm) x 8-1/4" (210 mm) water surface.
- 1-1/2" (38 mm) rear spud.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Kingston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 17-1/8
- Length:
- 26
- Material:
- Vitreous China
- Spud Location:
- Rear
- Tank Only:
- No
- Toilet Bowl Height:
- 15
- Toilet Bowl Length:
- 25-13/16
- Toilet Bowl Width:
- 15-9/16
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- Trip Lever Location:
- Top
- UPC:
- 885612803009
- WaterSense Labeled:
- Yes