This product requires certification to purchase.

Elongated Wall Mount Toilet Bowl in White

KOHLER

Kingston® Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #K84323-0
  • Item #7942351
  • Manufacturer Part #84323-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Kingston® Elongated Wall Mount Toilet Bowl in White

  • Fast #
  • Part #K84323-0
  • Item #7942351
  • Manufacturer Part #84323-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elongated bow
  • Siphon jet
  • 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf) or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • 11-in (279 mm) x 8-1/4-in (210 mm) water surface
  • 1-1/2-in (38 mm) rear spud
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
14-15 in
Depth
26 in
Height
13-1/4 in
Length
26 in
Spud Size
1-1/2 in
Toilet Bowl Height
13-1/4 in
Toilet Bowl Length
26 in
Toilet Bowl Width
15-11/16 in
Width
15-11/16 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Only
Yes
Bowl Shape
Elongated
Collection
Kingston®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Material
Vitreous China
Spud Location
Rear
Tank Only
No
Toilet/Urinal Outlet
Wall
Toilet Installation
Wall Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.19.2
ASTM
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612802958