This product requires certification to purchase.

Elongated Wall Mount Toilet Bowl with Top Spud in Biscuit

KOHLER

Kingston® Elongated Wall Mount Toilet Bowl with Top Spud in Biscuit

  • Fast #
  • Part #K84325-96
  • Item #7942234
  • Manufacturer Part #84325-96
4.8 out of 5 Customer Rating
Brand image
KOHLER

Kingston® Elongated Wall Mount Toilet Bowl with Top Spud in Biscuit

  • Fast #
  • Part #K84325-96
  • Item #7942234
  • Manufacturer Part #84325-96
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl
  • Siphon jet
  • 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf) or 1.6 gpf (6.0 lpf) depending on flushometer specified
  • 11-in (279 mm) x 8-1/4-in (210 mm) water surface
  • Includes bedpan lugs
  • 1-1/2-in (38 mm) top spud
  • Vitreous China
  • Improved flush for toilet seat cover removal
  • Re-engineered for strong flush performance in buildings with lower water pressure or flow
  • New cast-on putty plate resists breakage
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
ASTM:
No
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
Under 14 in
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Kingston®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
Yes
Flush Type:
Gravity
GSA Approved:
No
Height:
13-7/16 in
IAPMO Listed:
Yes
Length:
26 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Spud Location:
Top
Spud Size:
1-1/2 in
Tank Only:
No
Toilet Bowl Height:
13-7/16 in
Toilet Bowl Length:
26 in
Toilet Bowl Width:
15-11/16 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Seat Type:
Open Front
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Wall
UPC:
885612737403
WaterSense Labeled:
Yes