Elongated Wall Mount Two Piece Toilet Bowl in White
Kingston® Elongated Wall Mount Two Piece Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Elongated bowl
- Siphon jet
- 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf) or 1.6 gpf (6.0 lpf) depending on flushometer specified
- 11-in (279 mm) x 8-1/4-in (210 mm) water surface
- Includes bedpan lugs
- 1-1/2-in (38 mm) top spud
- Vitreous China
- Improved flush for toilet seat cover removal
- Re-engineered for strong flush performance in buildings with lower water pressure or flow
- New cast-on putty plate resists breakage
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- ASTM:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Kingston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 13-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 26 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Tank Only:
- No
- Toilet Bowl Height:
- 13-1/4 in
- Toilet Bowl Length:
- 25-13/16 in
- Toilet Bowl Width:
- 15-9/16 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Wall
- UPC:
- 885612803450
- WaterSense Labeled:
- Yes