Elongated Wall Mount Two Piece Toilet Bowl in White
Kingston™ Ultra Elongated Wall Mount Two Piece Toilet Bowl in White
Package Quantity Info:
Each: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elongated bowl offers added room and comfort
- Siphon jet
- 1.0 gpf (3.8 lpf), 1.1 gpf (4.2 lpf), 1.28 (4.8 lpf), or 1.6 gpf (6.0 lpf) depending on flushometer specified
- 11 in x 8-1/4 in (279 mm x 210 mm) water surface
- Bedpan lugs included
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- 1-1/2 in (38 mm) top spud
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Bowl Height Range:
- Under 14 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Kingston™ Ultra
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Height:
- 13-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 26 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Spud Location:
- Top
- Toilet Bowl Height:
- 13-1/4 in
- Toilet Bowl Length:
- 25-13/16 in
- Toilet Bowl Width:
- 15-9/16 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- UPC:
- 885612803467
- WaterSense Labeled:
- Yes