KINGSTON BOWL & MACH 1.28 HYBRID
Kingston™ Ultra KINGSTON BOWL & MACH 1.28 HYBRID
Product Details
Product Details
- Fixture and touchless flushometer combination is engineered for optimal performance
- Elongated bowl offers added room and comfort
- 2-1/8 in (54 mm) fully glazed trapway
- 11 in x 8-1/4 in (279 mm x 210 mm) water surface
- Flush valve activation distance is factory-set
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
- Chloramine and chlorine resistance on all rubber components exposed to waterway
- Locking stop cap provides protection against vandalism
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2
- Bowl Only:
- No
- Collection:
- Kingston™ Ultra
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Handle Type:
- Touchless
- Height:
- 31-7/8
- Length:
- 26
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Type:
- Two Piece
- Type:
- KPR84325-T4H-NA
- WaterSense Labeled:
- Yes