KINGSTONANTIMICROBIAL & MACH 1.0 HYBRID
Kingston™ Ultra KINGSTONANTIMICROBIAL & MACH 1.0 HYBRID
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Fixture and touchless flushometer combination is engineered for optimal performance
- Elongated bowl offers added room and comfort
- Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
- 2-1/8 in (54 mm) fully glazed trapway
- 11 in x 8-1/4 in (279 mm x 210 mm) water surface
- 1.0 gpf (3.8 lpf)
- Flush valve activation distance is factory-set
- No external flush volume adjustment ensures water conservation
- 24-hour automatic sentinel flush keeps trapway fresh
- Mechanical override enables flushometer to be used manually even during a power outage
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.19.2
- Collection:
- Kingston™ Ultra
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 31-7/8
- Length:
- 26
- Material:
- Vitreous China
- Type:
- KPR84325-T3HS-NA
- UPC:
- 195711007247
- WaterSense Labeled:
- Yes
- Width:
- 15-27/50