Vitreous China Lavatory Sink with 8 in. Centerset Faucet White
Kingston™ Vitreous China Lavatory Sink with 8 in. Centerset Faucet White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 16-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Here's a wall-mount lavatory that can stand up to high-volume usage Vitreous china construction offers years of durable performance
- The ultra-thick enamel with high-gloss finish resists staining, scratching and chipping to maintain its lustrous sheen and allow for easy cleaning
- This Kingston lavatory features drillings for a faucet with 4" centers and for a concealed arm carrier, and also includes a wall hanger
- Made from premium materials that withstand high-volume usage
- Includes wall hanger
- Drilled for concealed arm carrier
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Kingston™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 10 in x 3 1/8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612019554
- Vessel Only:
- Yes