Kitchen Spray Kit in Vibrant® Stainless Steel
Kitchen Spray Kit in Vibrant® Stainless Steel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Part Type:
- Spray Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No