Wall Mount Service Sink Faucet with Double Lever Handle and Vacuum Breaker Threaded Spout in Polished Chrome
Knoxford™ Wall Mount Service Sink Faucet with Double Lever Handle and Vacuum Breaker Threaded Spout in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valvet® valves
- Internal NPT connections
- Pial hook
- Wall brace
- Lifetime limited warranty
- ADA compliant
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Knoxford™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-1/4
- Spout Reach:
- 2-1/4
- Spout Type:
- Rigid
- UPC:
- 040688193458
- WaterSense Labeled:
- No