Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass
Koi® Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass
Product Details
Product Details
- Single-lever handle is simple to use and makes adjusting water temperature easy
- High-arch swivel spout offers superior clearance for filling pitchers and cleaning
- Two-function pull-down spray head allows you to switch from aerated stream to Sweep® spray
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Sweep® spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
- Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Includes soap/lotion dispenser
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Koi®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-7/8
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 2-1/2
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- No
- Spout Height:
- 9-1/8
- Spout Reach:
- 9-1/4
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 885612892249