25 x 22-7/16 in. Wall Mount Vanity in Atmost Grey
Kresla™ 25 x 22-7/16 in. Wall Mount Vanity in Atmost Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set includes cabinet, precut quartz vanity top, backsplash, sink, cabinet hardware
- Convenient tilt-down drawer for storing smaller, frequently-used items
- Three-way adjustable slow-close door hinges for easy cabinet access
- 20-1/2 in (521 mm) cabinet interior provides ample storage space
- Finish-matched cabinet interior offers generous clearance for plumbing
- Vanity top has 8 in (203 mm) widespread faucet holes; requires deck-mount faucet (sold separately)
- Brushed Nickel hardware included on White, Atmos Grey, and Black Oak vanities, and Matte Black hardware on Light Oak vanities.
- Separate vanity top makes for simplified installation
- Easy installation – no special tools required
- Pure White quartz vanity top and backsplash add beauty and long-lasting durability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Kresla™
- Color Finish Category:
- Greys
- Color Finish Name:
- Atmost Grey
- Depth:
- 22-7/16
- Door Style:
- Panel
- Faucet Center Size:
- 8 in
- Hardware Included:
- No
- Height:
- 39-11/16
- Installation Type:
- Freestanding
- Length:
- 22-7/16
- Material:
- Wood
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- 3 Hole
- Sink Material:
- Vitreous China
- UPC:
- 195711104298
- Vanity Top Shape:
- Rectangle
- Width:
- 25