Kumin® 1-Hook Robe Hook in Matte Black

Part #K97897-BL  |  Item #7874624  |  Manufacturer Part #97897-BL

$41.59 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 1600
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with other products in the Kumin® collection
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware included

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 1-13/16 in

Base Plate Width: 1-13/16 in

CARB OTC LEED Compliant: No

Collection: Kumin®

Color Finish: Matte Black

Color Finish Category: Blacks

GSA Approved: No

Height: 2-9/16 in

IAPMO Listed: No

Material: Zinc

Mount Type: Wall

NSF Certified: No

Number of Hooks: 1

Origin: Global

Projection: 3-5/16 in