18 in. Grab Bar in Matte Black

You last purchased this on
 
KOHLER

Kumin® 18 in. Grab Bar in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Kumin® 18 in. Grab Bar in Matte Black

  • Fast #
  • Part #K24549-BL
  • Item #7874659
  • Manufacturer Part #24549-BL
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Mounting hardware and installation template included
  • Quickly update your space with the contemporary style of Kumin
  • Premium metal construction for strength and durability
  • Coordinates with other products in the Kumin collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Commercial, Residential
Base Plate Height:
2-9/16 in
Base Plate Width:
2-9/16 in
CARB OTC LEED Compliant:
No
Collection:
Kumin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed -:
No
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Origin:
Global
Projection:
2-3/4 in