This product requires certification to purchase.

18 in. Towel Bar in Matte Black

KOHLER

Kumin® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #K97878-BL
  • Item #7874586
  • Manufacturer Part #97878-BL
3.2 out of 5 Customer Rating
Brand image
KOHLER

Kumin® 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #K97878-BL
  • Item #7874586
  • Manufacturer Part #97878-BL
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 7 Pallet: 264
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Kumin® collection
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Kumin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-13/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3 in
UPC:
885612770196
Width:
18 in