Kumin® 18 in. Towel Bar in Vibrant® Brushed Nickel

Part #K97878-BN  |  Item #7874592  |  Manufacturer Part #97878-BN

$90.11 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 264
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with other products in the Kumin® collection
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 1-13/16 in

Base Plate Width: 1-13/16 in

CARB OTC LEED Compliant: No

Collection: Kumin®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 18 in

Material: Metal, Stainless Steel, Zinc

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Origin: Global

Projection: 3 in

Style: Contemporary