This product requires certification to purchase.

18 in. Grab Bar in Polished Chrome

KOHLER

Kumin® 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K24549-CP
  • Item #7874644
  • Manufacturer Part #24549-CP
4.7 out of 5 Customer Rating
Brand image
KOHLER

Kumin® 18 in. Grab Bar in Polished Chrome

  • Fast #
  • Part #K24549-CP
  • Item #7874644
  • Manufacturer Part #24549-CP
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction for strength and durability
  • Mounting hardware and installation template included
  • Quickly update your space with the contemporary style of Kumin
  • Coordinates with other products in the Kumin collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
2-9/16 in
Diameter
1-1/4 in
Height
2-9/16 in
Length
18 in
Projection
2-3/4 in
Weight Capacity
300 lb
Width
18 in
Included Components
Hardware Included
Yes
Characteristics & Features
Brand Model Compatibility
K-23729 Stainless Steel Cleaner
Collection
Kumin®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Stainless Steel, Zinc
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612770035