This product requires certification to purchase.

24 in. Grab Bar in Vibrant® Brushed Nickel

KOHLER

Kumin® 24 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K24550-BN
  • Item #7874635
  • Manufacturer Part #24550-BN
4.7 out of 5 Customer Rating
Brand image
KOHLER

Kumin® 24 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K24550-BN
  • Item #7874635
  • Manufacturer Part #24550-BN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 128
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Premium metal construction for strength and durability
  • Mounting hardware and installation template included
  • Quickly update your space with the contemporary style of Kumin
  • Coordinates with other products in the Kumin collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Base Plate Height
2-9/16 in
Depth
2-3/4 in
Diameter
1-1/4 in
Height
2-9/16 in
Length
24 in
Projection
2-3/4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Kumin®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Material
Stainless Steel, Zinc
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612770288