This product requires certification to purchase.

24 in. Towel Bar in Matte Black

KOHLER

Kumin® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K24552-BL
  • Item #7874602
  • Manufacturer Part #24552-BL
4.1 out of 5 Customer Rating
Brand image
KOHLER

Kumin® 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K24552-BL
  • Item #7874602
  • Manufacturer Part #24552-BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other products in the Kumin® collection
  • Spacious upper shelf with towel bar below provides additional storage in bathroom space
  • Premium metal construction for durability
  • KOHLER finishes resist corrosion and tarnish
  • Mounting hardware and installation template included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-13/16 in
Base Plate Width:
1-13/16 in
CARB OTC LEED Compliant:
No
Collection:
Kumin®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
7-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal, Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
6
Projection:
10-1/2 in
UPC:
885612770189
Width:
24 in